Masonry Drill Bit, SDS Max, 1-1/4x22-1/2

DEWALT| Zoro #: G0867185| Mfr #: DW5825

$60.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1-1/4"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867185 Mfr #: DW5825
Item: Hammer Drill BitBit Dia.: 1-1/4"
Number of Cutter Heads: 4Shank Shape: SDS Max
Overall Length: 22-1/2"Drilling Length: 18"
Shank Size: 45/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 1-1/4 In., Drilling Length 18 In., Overall Length 22-1/2 In.

Reviews