Masonry Drill Bit, SDS Max, 1/2x13-1/2In

DEWALT| Zoro #: G0356291| Mfr #: DW5803

$23.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1/2"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356291 Mfr #: DW5803
Item: Hammer Drill BitBit Dia.: 1/2"
Number of Cutter Heads: 2Shank Shape: SDS Max
Overall Length: 13-1/2"Drilling Length: 8"
Shank Size: 45/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 2, Bit Dia. 1/2 In., Drilling Length 8 In., Overall Length 13-1/2 In.

Reviews