THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Masonry Drill Bit, SDS Max, 2In, 22-1/2In L

DEWALT| Zoro #: G2139636| Mfr #: DW5831

$142.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 2"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139636 Mfr #: DW5831
Item: Hammer Drill BitBit Dia.: 2"
Number of Cutter Heads: 4Shank Shape: SDS Max
Overall Length: 22-1/2"Drilling Length: 18"
Shank Size: 45/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 2 In., Drilling Length 18 In., Overall Length 22-1/2 In.

Reviews