Masonry Drill Bit, SDS Max, 3/4x13-1/2In

DEWALT| Zoro #: G1765461| Mfr #: DW5810

$26.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: SDS Max
Drilling Length: 8"
Overall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765461 Mfr #: DW5810
Shank Shape: SDS MaxDrilling Length: 8"
Overall Length: 13-1/2"Bit Dia.: 3/4"
Shank Size: 45/64"Number of Cutter Heads: 4
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 3/4 In., Drilling Length 8 In., Overall Length 13-1/2 In.

Reviews