Masonry Drill Bit, SDS Max, 5/8InDia, 36InL

DEWALT| Zoro #: G1265521| Mfr #: DW5807

$70.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 5/8"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265521 Mfr #: DW5807
Item: Hammer Drill BitBit Dia.: 5/8"
Number of Cutter Heads: 4Shank Shape: SDS Max
Overall Length: 36"Drilling Length: 31"
Shank Size: 45/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 5/8 In., Drilling Length 31 In., Overall Length 36 In.

Reviews