WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hammer Drill Bit, SDS Max , 5/8" x 8"

DEWALT| Zoro #: G2184962| Mfr #: DW5806

$27.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drilling Length: 8"
Number of Cutter Heads: 4
Overall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2184962 Mfr #: DW5806
Drilling Length: 8"Number of Cutter Heads: 4
Overall Length: 13-1/2"Bit Dia.: 5/8"
Item: Hammer Drill BitShank Size: 45/64"
Shank Shape: SDS MaxCountry of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 5/8 In., Drilling Length 8 In., Overall Length 13-1/2 In.

Product Reviews