BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Masonry Drill Bit, SDS Max, 7/8x13-1/2In

DEWALT| Zoro #: G1978767| Mfr #: DW5815

$35.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 7/8"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978767 Mfr #: DW5815
Item: Hammer Drill BitBit Dia.: 7/8"
Number of Cutter Heads: 4Shank Shape: SDS Max
Overall Length: 13-1/2"Drilling Length: 8"
Shank Size: 45/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Max, Number of Cutter Heads 4, Bit Dia. 7/8 In., Drilling Length 8 In., Overall Length 13-1/2 In., Shank Size 45/64 In.

Reviews