Masonry Drill Bit, SDS Plus, 1-1/8In, 10InL

DEWALT| Zoro #: G0817914| Mfr #: DW5481

$34.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1-1/8"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817914 Mfr #: DW5481
Item: Hammer Drill BitBit Dia.: 1-1/8"
Number of Cutter Heads: 4Shank Shape: SDS Plus
Overall Length: 10"Drilling Length: 8"
Shank Size: 25/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 1-1/8 In., Drilling Length 8 In., Overall Length 10 In.

Reviews