Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Masonry Drill Bit, SDS Plus, 1/2x10-1/2In

DEWALT| Zoro #: G0551722| Mfr #: DW5538

$15.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1/2"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551722 Mfr #: DW5538
Item: Hammer Drill BitBit Dia.: 1/2"
Number of Cutter Heads: 4Shank Shape: SDS Plus
Overall Length: 10-1/2"Drilling Length: 8"
Shank Size: 25/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 1/2 In., Drilling Length 8 In., Overall Length 10-1/2 In.

Reviews