Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Masonry Drill Bit, SDS Plus, 3/16In, 12In L

DEWALT| Zoro #: G0833567| Mfr #: DW5506

$10.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 3/16"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833567 Mfr #: DW5506
Item: Hammer Drill BitBit Dia.: 3/16"
Number of Cutter Heads: 4Shank Shape: SDS Plus
Overall Length: 12"Drilling Length: 10"
Shank Size: 25/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 3/16 In., Drilling Length 10 In., Overall Length 12 In.

Reviews