BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Masonry Drill Bit, SDS Plus, 3/4 Dia, 18InL

DEWALT| Zoro #: G1774455| Mfr #: DW5475

$33.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 3/4"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774455 Mfr #: DW5475
Item: Hammer Drill BitBit Dia.: 3/4"
Number of Cutter Heads: 4Shank Shape: SDS Plus
Overall Length: 18"Drilling Length: 16"
Shank Size: 25/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 3/4 In., Drilling Length 16 In., Overall Length 18 In.

Reviews