Hammer Drill Bit, SDS Plus, 7/8" x 16"

DEWALT| Zoro #: G1986354| Mfr #: DW5478

$30.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bit Dia.: 7/8"
Overall Length: 18"
Item: Hammer Drill Bit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1986354 Mfr #: DW5478
Bit Dia.: 7/8"Overall Length: 18"
Item: Hammer Drill BitDrilling Length: 16"
Shank Shape: SDS PlusNumber of Cutter Heads: 4
Shank Size: 25/64"Country of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 7/8 In., Drilling Length 16 In., Overall Length 18 In.

Product Reviews