BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Masonry Drill Bit, SDS Plus, 7/8 Dia, 10InL

DEWALT| Zoro #: G2131096| Mfr #: DW5477

$27.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 7/8"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131096 Mfr #: DW5477
Item: Hammer Drill BitBit Dia.: 7/8"
Number of Cutter Heads: 4Shank Shape: SDS Plus
Overall Length: 10"Drilling Length: 8"
Shank Size: 25/64"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape SDS Plus, Number of Cutter Heads 4, Bit Dia. 7/8 In., Drilling Length 8 In., Overall Length 10 In.

Reviews