KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Drill Bit Set, (2) Cutter Heads

DEWALT| Zoro #: G2322564| Mfr #: DW5204

$8.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Includes: (1) Each of 5/16" Dia. x 2" D x 3" L, 1/4" Dia. x 2" D x 4" L, 5/16" Dia. x 4" D x 6" L, 3/8" Dia. x 4" D x 6" L
Item: Hammer Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322564 Mfr #: DW5204
Number of Pieces: 4Includes: (1) Each of 5/16" Dia. x 2" D x 3" L, 1/4" Dia. x 2" D x 4" L, 5/16" Dia. x 4" D x 6" L, 3/8" Dia. x 4" D x 6" L
Item: Hammer Drill Bit SetShank Shape: Round
Number of Cutter Heads: 2Country of Origin (subject to change): United States

Description

Hammer Drill Bit Set, Shank Shape Round, Number of Cutter Heads 2, Number of Pieces 4, Includes (1) Each of 5/16 In. Dia. x 2 In. D x 3 In. L, 1/4 In. Dia. x 2 In. D x 4 In. L, 5/16 In. Dia. x 4 In. D x 6 In. L, 3/8 In. Dia. x 4 In. D x 6 In. L

Reviews