Masonry Drill Bit, Spline, 1-1/2 Dia, 22InL

DEWALT| Zoro #: G1864326| Mfr #: DW5732

$66.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1-1/2"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864326 Mfr #: DW5732
Item: Hammer Drill BitBit Dia.: 1-1/2"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1-1/2 In., Drilling Length 17 In., Overall Length 22 In.

Reviews