Masonry Drill Bit, Spline, 1-1/4 Dia, 16InL

DEWALT| Zoro #: G1843922| Mfr #: DW5727

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1-1/4"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843922 Mfr #: DW5727
Item: Hammer Drill BitBit Dia.: 1-1/4"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 16"Drilling Length: 11"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1-1/4 In., Drilling Length 11 In., Overall Length 16 In.

Reviews