Masonry Drill Bit, Spline, 1-1/4 Dia, 22InL

DEWALT| Zoro #: G2346617| Mfr #: DW5761

$57.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1-1/4"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346617 Mfr #: DW5761
Item: Hammer Drill BitBit Dia.: 1-1/4"
Number of Cutter Heads: 4Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1-1/4 In., Drilling Length 17 In., Overall Length 22 In.

Reviews