Masonry Drill Bit, Spline, 1-1/8 Dia, 16InL

DEWALT| Zoro #: G1544803| Mfr #: DW5758

$43.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Spline
Drilling Length: 11"
Overall Length: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544803 Mfr #: DW5758
Shank Shape: SplineDrilling Length: 11"
Overall Length: 16"Bit Dia.: 1-1/8"
Shank Size: 3/4"Number of Cutter Heads: 4
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1-1/8 In., Drilling Length 11 In., Overall Length 16 In.

Reviews