Masonry Drill Bit, Spline, 1-1/8 Dia, 22InL

DEWALT| Zoro #: G2283075| Mfr #: DW5759

$46.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Spline
Drilling Length: 17"
Overall Length: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283075 Mfr #: DW5759
Shank Shape: SplineDrilling Length: 17"
Overall Length: 22"Bit Dia.: 1-1/8"
Shank Size: 3/4"Number of Cutter Heads: 4
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1-1/8 In., Drilling Length 17 In., Overall Length 22 In.

Reviews