WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hammer Drill Bit, Spline, 1-3/4" x 17"

DEWALT| Zoro #: G2021625| Mfr #: DW5733

$108.49 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bit Dia.: 1-3/4"
Overall Length: 22"
Item: Hammer Drill Bit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2021625 Mfr #: DW5733
Bit Dia.: 1-3/4"Overall Length: 22"
Item: Hammer Drill BitDrilling Length: 17"
Shank Shape: SplineNumber of Cutter Heads: 2
Shank Size: 3/4"Country of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1-3/4 In., Drilling Length 17 In., Overall Length 22 In.

Product Reviews