Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Masonry Drill Bit, Spline, 1-3/8 Dia, 16InL

DEWALT| Zoro #: G2269671| Mfr #: DW5763

$70.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Size: 3/4"
Shank Shape: Spline
Item: Hammer Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269671 Mfr #: DW5763
Shank Size: 3/4"Shank Shape: Spline
Item: Hammer Drill BitOverall Length: 16"
Number of Cutter Heads: 4Bit Dia.: 1-3/8"
Drilling Length: 11"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1-3/8 In., Drilling Length 11 In., Overall Length 16 In.

Reviews