WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hammer Drill Bit, Spline, 1" x 11"

DEWALT| Zoro #: G2414711| Mfr #: DW5755

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drilling Length: 11"
Number of Cutter Heads: 4
Overall Length: 16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2414711 Mfr #: DW5755
Drilling Length: 11"Number of Cutter Heads: 4
Overall Length: 16"Bit Dia.: 1"
Item: Hammer Drill BitShank Size: 3/4"
Shank Shape: SplineCountry of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1 In., Drilling Length 11 In., Overall Length 16 In.

Product Reviews