Hammer Drill Bit, Spline, 1" x 17"

DEWALT| Zoro #: G1064235| Mfr #: DW5722

$31.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Length: 22"
Bit Dia.: 1"
Shank Size: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1064235 Mfr #: DW5722
Overall Length: 22"Bit Dia.: 1"
Shank Size: 3/4"Number of Cutter Heads: 2
Shank Shape: SplineItem: Hammer Drill Bit
Drilling Length: 17"Country of Origin (subject to change): Germany

Product Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1 In., Drilling Length 17 In., Overall Length 22 In.

Product Reviews