Masonry Drill Bit, Spline, 1In. Dia, 22In L

DEWALT| Zoro #: G0595052| Mfr #: DW5756

$46.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595052 Mfr #: DW5756
Item: Hammer Drill BitBit Dia.: 1"
Number of Cutter Heads: 4Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 1 In., Drilling Length 17 In., Overall Length 22 In.

Reviews