Masonry Drill Bit, Spline, 11/16 Dia, 10InL

DEWALT| Zoro #: G0711751| Mfr #: DW5713

$24.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 11/16"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711751 Mfr #: DW5713
Item: Hammer Drill BitBit Dia.: 11/16"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 10"Drilling Length: 5"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 11/16 In., Drilling Length 5 In., Overall Length 10 In.

Reviews