Masonry Drill Bit, Spline, 1/2InDia, 36In L

DEWALT| Zoro #: G0885446| Mfr #: DW5707

$44.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1/2"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885446 Mfr #: DW5707
Item: Hammer Drill BitBit Dia.: 1/2"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 36"Drilling Length: 31"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1/2 In., Drilling Length 31 In., Overall Length 36 In.

Reviews