Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Masonry Drill Bit, Spline, 1/2InDia, 10In L

DEWALT| Zoro #: G2300191| Mfr #: DW5703

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Spline
Drilling Length: 5"
Overall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300191 Mfr #: DW5703
Shank Shape: SplineDrilling Length: 5"
Overall Length: 10"Bit Dia.: 1/2"
Shank Size: 3/4"Number of Cutter Heads: 2
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 1/2 In., Drilling Length 5 In., Overall Length 10 In.

Reviews