Masonry Drill Bit, Spline, 2In. Dia, 22In L

DEWALT| Zoro #: G0320844| Mfr #: DW5769

$188.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 2"
Number of Cutter Heads: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320844 Mfr #: DW5769
Item: Hammer Drill BitBit Dia.: 2"
Number of Cutter Heads: 4Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 2 In., Drilling Length 17 In., Overall Length 22 In.

Reviews