Masonry Drill Bit, Spline, 3/4InDia, 27In L

DEWALT| Zoro #: G0898502| Mfr #: DW5717

$39.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 3/4"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898502 Mfr #: DW5717
Item: Hammer Drill BitBit Dia.: 3/4"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 27"Drilling Length: 22"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 3/4 In., Drilling Length 22 In., Overall Length 27 In.

Reviews