Masonry Drill Bit, Spline, 3/4InDia, 36In L

DEWALT| Zoro #: G1847002| Mfr #: DW5750

$73.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Shape: Spline
Drilling Length: 31"
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847002 Mfr #: DW5750
Shank Shape: SplineDrilling Length: 31"
Overall Length: 36"Bit Dia.: 3/4"
Shank Size: 3/4"Number of Cutter Heads: 4
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 3/4 In., Drilling Length 31 In., Overall Length 36 In.

Reviews