Masonry Drill Bit, Spline, 3/4InDia, 10In L

DEWALT| Zoro #: G1931002| Mfr #: DW5746

$23.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Spline
Drilling Length: 5"
Overall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931002 Mfr #: DW5746
Shank Shape: SplineDrilling Length: 5"
Overall Length: 10"Bit Dia.: 3/4"
Shank Size: 3/4"Number of Cutter Heads: 4
Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 4, Bit Dia. 3/4 In., Drilling Length 5 In., Overall Length 10 In.

Reviews