Masonry Drill Bit, Spline, 3/8InDia, 13In L

DEWALT| Zoro #: G0443807| Mfr #: DW5701

$15.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 3/8"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443807 Mfr #: DW5701
Item: Hammer Drill BitBit Dia.: 3/8"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 13"Drilling Length: 8"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 3/8 In., Drilling Length 8 In., Overall Length 13 In.

Reviews