Masonry Drill Bit, Spline, 5/8InDia, 16In L

DEWALT| Zoro #: G1372874| Mfr #: DW5710

$22.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 5/8"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372874 Mfr #: DW5710
Item: Hammer Drill BitBit Dia.: 5/8"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 16"Drilling Length: 11"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 5/8 In., Drilling Length 11 In., Overall Length 16 In.

Reviews