THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Masonry Drill Bit, Spline, 5/8InDia, 22In L

DEWALT| Zoro #: G1172245| Mfr #: DW5711

$26.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 22"
Number of Cutter Heads: 2
Drilling Length: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172245 Mfr #: DW5711
Overall Length: 22"Number of Cutter Heads: 2
Drilling Length: 17"Shank Size: 3/4"
Bit Dia.: 5/8"Item: Hammer Drill Bit
Shank Shape: SplineCountry of Origin (subject to change): Germany

Description

Drill Bit, Hammer Drill Bit, Shank Shape Spline, Shank Size 3/4 In., Drill Bit Size 5/8 In., Drilling Length 17 In., Overall Length 22 In., Number of Cutter Heads 2, Impact Rated No

Reviews