Shop Alternate Products
This Product is Discontinued
Dewalt
5/8" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (Discontinued)
Mfr # DW5712
Zoro # G0271476
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.625
- Drilling Length 22 in