Masonry Drill Bit, Spline, 7/8InDia, 22In L

DEWALT| Zoro #: G1597942| Mfr #: DW5720

$29.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 7/8"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597942 Mfr #: DW5720
Item: Hammer Drill BitBit Dia.: 7/8"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 7/8 In., Drilling Length 17 In., Overall Length 22 In.

Reviews