Masonry Drill Bit, Spline, 9/16InDia, 22InL

DEWALT| Zoro #: G0883181| Mfr #: DW5735

$47.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 9/16"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883181 Mfr #: DW5735
Item: Hammer Drill BitBit Dia.: 9/16"
Number of Cutter Heads: 2Shank Shape: Spline
Overall Length: 22"Drilling Length: 17"
Shank Size: 3/4"Country of Origin (subject to change): Germany

Description

Masonry Drill Bit, Shank Shape Spline, Number of Cutter Heads 2, Bit Dia. 9/16 In., Drilling Length 17 In., Overall Length 22 In.

Reviews