Percussion Bit, Round, 1/2In. Dia, 18In. L

DEWALT| Zoro #: G2113903| Mfr #: DW5237

$16.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 1/2"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113903 Mfr #: DW5237
Item: Hammer Drill BitBit Dia.: 1/2"
Number of Cutter Heads: 2Shank Shape: Three-Flat
Overall Length: 18"Drilling Length: 16"
Shank Size: 1/2"Country of Origin (subject to change): Germany

Description

Percussion Drill Bit, Shank Shape Round, Number of Cutter Heads 2, Bit Dia. 1/2 In., Drilling Length 16 In., Overall Length 18 In., Shank Size 1/2 In.

Reviews