WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hammer Drill Bit, Three-Flat, 1/4" x 2"

DEWALT| Zoro #: G1460067| Mfr #: DW5224

$1.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Length: 4"
Bit Dia.: 1/4"
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1460067 Mfr #: DW5224
Overall Length: 4"Bit Dia.: 1/4"
Shank Size: 1/4"Number of Cutter Heads: 2
Shank Shape: Three-FlatItem: Hammer Drill Bit
Drilling Length: 2"Country of Origin (subject to change): United States

Product Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 1/4 In., Drilling Length 2 In., Overall Length 4 In., Shank Size 1/4 In.

Product Reviews