Hammer Drill Bit, Three-Flat, 1/8" x 2"

DEWALT| Zoro #: G1767473| Mfr #: DW5221

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Length: 3"
Bit Dia.: 1/8"
Shank Size: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1767473 Mfr #: DW5221
Overall Length: 3"Bit Dia.: 1/8"
Shank Size: 1/8"Number of Cutter Heads: 2
Shank Shape: Three-FlatItem: Hammer Drill Bit
Drilling Length: 2"Country of Origin (subject to change): United States

Product Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 1/8 In., Drilling Length 2 In., Overall Length 3 In., Shank Size 1/8 In.

Product Reviews