WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hammer Drill Bit, Three-Flat, 5/16" x 7"

DEWALT| Zoro #: G0422947| Mfr #: DW5229

$5.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Length: 12"
Bit Dia.: 5/16"
Shank Size: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0422947 Mfr #: DW5229
Overall Length: 12"Bit Dia.: 5/16"
Shank Size: 5/16"Number of Cutter Heads: 2
Shank Shape: Three-FlatItem: Hammer Drill Bit
Drilling Length: 7"Country of Origin (subject to change): United States

Product Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 5/16 In., Drilling Length 7 In., Overall Length 12 In., Shank Size 5/16 In.

Product Reviews