Percussion Bit, 3 Flat, 5/8In. Dia, 6In. L

DEWALT| Zoro #: G1315036| Mfr #: DW5241

$6.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Drill Bit
Bit Dia.: 5/8"
Number of Cutter Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315036 Mfr #: DW5241
Item: Hammer Drill BitBit Dia.: 5/8"
Number of Cutter Heads: 2Shank Shape: Three-Flat
Overall Length: 6"Drilling Length: 4"
Shank Size: 1/2"Country of Origin (subject to change): United States

Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 5/8 In., Drilling Length 4 In., Overall Length 6 In., Shank Size 1/2 In.

Reviews