Percussion Bit, 3 Flat, 7/32In. Dia, 6In. L

DEWALT| Zoro #: G2386011| Mfr #: DW5211

$4.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Number of Cutter Heads: 2
Shank Shape: Three-Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386011 Mfr #: DW5211
Shank Size: 1/4"Number of Cutter Heads: 2
Shank Shape: Three-FlatItem: Hammer Drill Bit
Drilling Length: 4"Overall Length: 6"
Bit Dia.: 7/32"Country of Origin (subject to change): Germany

Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 7/32 In., Drilling Length 4 In., Overall Length 6 In., Shank Size 1/4 In.

Reviews