Hammer Drill Kit, 1/2", 10.0A, 0-56,000bpm
- Zoro #: G1953454
- Mfr #: DWD525K
$155.71
- Promotion Restriction: Not eligible for promotion
- Voltage: 120V AC
- Item: Hammer Drill Kit
Dewalt #DWD525K Specifications
| |
Promotion Restriction: Not eligible for promotion | Voltage: 120V AC |
Item: Hammer Drill Kit | Tool Length: 13 in |
Blows per Minute: 0 to 56,000 | Corded/Cordless: Corded |
Cutting Capacity: 1-1/2 in (Wood), 1/2 in (Steel) | Chuck Size: 1/2 in |
Tool Weight: 6.0 lb | Corded/Banded: Corded |
Features: Metal Gearcase, Mode Collar Selector, Soft Grip Mid-Handle, Variable Speed | Includes: Side Handle with Depth Rod, Chuck Key and Holder, Carrying Case |
Reversing: Yes | No Load RPM: 54/108 |
Drill Chuck Type: Keyed | Amps: 10.0 A |
Country of Origin (subject to change): Mexico |
Description
Hammer Drill Kit, Chuck Size 1/2 in, Drill Chuck Type Keyed, 1 to 1200/0 to 3500 No Load RPM, 0 to 56,000 Blows per Minute, 10.0 A Amps, Voltage 120V AC, Tool Length 13 in, Tool Weight 6.0 lb, Cutting Capacity 1-1/2 in (Wood), 1/2 in (Steel), Reversing Yes, Features Metal Gearcase, Mode Collar Selector, Soft Grip Mid-Handle, Variable Speed, Includes Side Handle with Depth Rod, Chuck Key and Holder, Carrying Case