Hammer Drill/Driver Kit, 8-7/8 In. L

DEWALT| Zoro #: G1692643| Mfr #: DCD775KL

$287.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692643 Mfr #: DCD775KL
Voltage: 18.0Brushless Motor: No
Corded/Cordless: CordlessIncludes: (2) 18V Compact Li-ion Batteries, 30 min. Charger, Kit Box
Features: LED WorklightBattery Capacity: 2.0Ah
Blows per Minute: 0 to 8500/0 to 29, 000Tool Weight: 4.1 lb.
No Load RPM: 0 to 500/0 to 1700Clutch Style: Adjustable
Cordless Tool Battery Type: Li-IonBattery Pack Replacement: 2AEW6
Battery Included / Bare Tool: Battery IncludedBattery Included: (2) 2AEW6
Chuck Size: 1/2"Max. Torque: 350 in.-lb.
Green Certification or Other Recognition: ENERGY STAR RatedItem: Cordless Hammer Drill/Driver Kit
Green Environmental Attribute: Product is RechargeableTool Length: 8-7/8"
Handle Type: T-handleMax. Power: 350UWO
Country of Origin (subject to change): Mexico

Product Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 500/0 to 1700, Blows per Minute 0 to 8500/0 to 29,000, Max. Torque 350 in.-lb., Max. Power 350UWO, Battery Included (2) G0960696, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Tool Length 8-7/8 In., Tool Weight 4.1 lb., Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 2AEW6, Features LED Worklight

Restrictions and Compliance

*3: Hazardous material