KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Drill/Driver Kit, 9-1/2 In.

DEWALT| Zoro #: G1390094| Mfr #: DCD970KL

$402.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery Included
Voltage: 18.0
Blows per Minute: 0 to 8500/0 to 21,250/0 to 34,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390094 Mfr #: DCD970KL
Battery Included / Bare Tool: Battery IncludedVoltage: 18.0
Blows per Minute: 0 to 8500/0 to 21,250/0 to 34,000Includes: 1 hr. Charger, (2) XRP(TM) Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box
Battery Pack Replacement: 2AEW6Tool Length: 9-1/2"
Chuck Size: 1/2"Corded/Cordless: Cordless
Battery Included: (2) 2AEW6Battery Capacity: 2.2Ah
Brushless Motor: NoItem: Cordless Hammer Drill/Driver Kit
Green Environmental Attribute: Product is RechargeableHandle Type: T-handle
Max. Power: 450UWOClutch Style: Adjustable
Features: LED WorklightCordless Tool Battery Type: Li-Ion
No Load RPM: 0 to 500/0 to 1250/0 to 2000Tool Weight: 5.5 lb.
Max. Torque: Not SpecifiedCountry of Origin (subject to change): Mexico

Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 500/0 to 1250/0 to 2000, Blows per Minute 0 to 8500/0 to 21,250/0 to 34,000, Max. Torque Not Specified, Max. Power 450UWO, Battery Included (2) G0960696, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.2Ah, Tool Length 9-1/2 In., Tool Weight 5.5 lb., Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 2AEW6, Features LED Worklight

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews