Spike Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK

  • Mfr # 05571-PWR

  • Zoro # G5377473


product price:  $84.65
/pk 50, $1.69/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05571-PWR
Zoro #
G5377473
UPC #
075352055718
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3-1/2"
Drill Bit Size
1/2"
Minimum Installation Depth
2-1/2"
Shank Length
3 1/2 in
Maximum Material Thickness
1"
Max. Fixture Thickness
1 in
Head Height
0.25 in
Head Diameter
1 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Industry Standards
ASTM E488
Ultimate Tension in 4000 PSI Concrete (Lb.)
4,015 lb
Anchor Head Style
Mushroom
Pin Material
AISI 1038 Carbon Steel
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Drive Pin Anchor Type
Vibration-Resistant Drive Anchors
Material Quality Standards
ASTM E488
Removable
Permanent
System of Measurement
Inch
Material Grade/Class
1038
Head Type
Round
Anchor Material
Steel
Series
Spike
Manufacturer Location
Globally Sourced

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 3 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.25 in, Head Diameter 1 in, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.