Dewalt

Hammer Drive Pin Anchor, 1/4" dia., PK100

Dewalt Hammer Drive Pin Anchor, 1/4" dia., PK100 02838-PWR
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Flat
  • Anchor Body Material: Zamac
  • Anchor Body Finish: Zinc Plated
  • Pin Material: AISI 1018 Carbon Steel
  • Anchor Dia.: 1/4 in
See full product details
$35.00
pkg. of 100 ($0.35/ea)

Subtotal: $35.00

Dewalt #02838-PWR Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Flat
  • Anchor Body Material: Zamac
  • Anchor Body Finish: Zinc Plated
  • Pin Material: AISI 1018 Carbon Steel
  • Anchor Dia.: 1/4 in
  • Anchor Length: 2 in
  • Max. Fixture Thickness: 1 3/8 in
  • Shank Length: 2 in
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 990
  • Min. Embedment: 5/8 in
  • Meets/Exceeds: G.S.A. FF-S-325 Group V, Type 2, Class 3, (Superseded), Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
  • Shop By: Closeouts
  • Country of Origin (subject to change): China

Description

Hammer Drive Pin Anchor, Anchor Head Style Flat, Anchor Body Material Zamac, Anchor Body Finish Zinc Plated, Pin Material AISI 1018 Carbon Steel, Anchor Dia. 1/4 in, Anchor Length 2 in, Shank Length 2 in, Min. Embedment 5/8 in, Max. Fixture Thickness 1 3/8 in, Ultimate Tension in 4000 PSI Concrete (Lb.) 990 lb, Meets/Exceeds G.S.A. FF-S-325 Group V, Type 2, Class 3, (Superseded), Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100

Reviews of Dewalt #02838-PWR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.