Dewalt
Hammer Drive Pin Anchor, 1/4" dia., PK100
- Zoro #: G5372600
- Mfr #: 05531-PWR
Tap to zoom
Hover or click to zoom
$59.81
pkg. of 100 ($0.60/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.81
Dewalt #05531-PWR Specifications
- Zoro #: G5372600
- Mfr #: 05531-PWR
- Promotion Restriction: Not eligible for promotion
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Mushroom
- Anchor Body Material: Steel
- Anchor Body Finish: Zinc Plated
- Pin Material: AISI 1038 Carbon Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 3 1/2 in
- Min. Embedment: 1 in
- Shank Length: 3 1/2 in
- Max. Fixture Thickness: 2 1/2 in
- Meets/Exceeds: ASTM E488
- Ultimate Tension in 4000 PSI Concrete (Lb.): 1,210
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hammer Drive Pin Anchor, Anchor Head Style Mushroom, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin Material AISI 1038 Carbon Steel, Anchor Dia. 1/4 in, Anchor Length 3 1/2 in, Shank Length 3 1/2 in, Min. Embedment 1 in, Max. Fixture Thickness 2 1/2 in, Ultimate Tension in 4000 PSI Concrete (Lb.) 1,210 lb, Meets/Exceeds ASTM E488, Package Quantity 100
Reviews of Dewalt #05531-PWR
Explore more
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 05532-PWR
- DEWALT Pre-Expanded Anchor, 2 in., PK100 05506-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02563-PWR
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02542-PWR
- DEWALT Pre-Expanded Anchor, 1 in., PK100 05522-PWR
- DEWALT Hammer Drive Pin Anchor, 3/16" dia., PK100 05511-PWR
- ZORO SELECT 5/32X5/16 CNTRSUK AL DRV RIV SS PIN ALUMINUM 07312ACSS
- ZORO SELECT Hammr Drv Pin Anchor, Mushrm, 2in, PK100 U70652.025.0200
- MKT FASTENING TapIt, Mushr Head Al Bulk, 1/4x2", PK2000 5860126
- ZORO SELECT 3/8X3/4 UNIVERSL ALUM DRIVE RIVET ALUMINUM 37750AUA
- ZORO SELECT 1/4X1 1/2 PLASTC DR RIVET ST PIN WH ZINC 141500PRSWH
- Dewalt Drive Pin Anchors