Skip to Main Content
customer-service Help
Dewalt

Hammer Drive Pin Anchor, 3/8" dia., PK25

Dewalt Hammer Drive Pin Anchor, 3/8" dia., PK25 05548-PWR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.55 ($0.82/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
See full product details
Out of Stock
Total: $20.55

Dewalt #05548-PWR Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Mushroom
  • Anchor Body Material: Steel
  • Anchor Body Finish: Zinc Plated
  • Pin Material: AISI 1038 Carbon Steel
  • Anchor Dia.: 3/8 in
  • Anchor Length: 2 1/2 in
  • Min. Embedment: 1 3/4 in
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 2,630
  • Meets/Exceeds: ASTM E488
  • Max. Fixture Thickness: 3/4 in
  • Shank Length: 2 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hammer Drive Pin Anchor, Anchor Head Style Mushroom, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin Material AISI 1038 Carbon Steel, Anchor Dia. 3/8 in, Anchor Length 2 1/2 in, Shank Length 2 1/2 in, Min. Embedment 1 3/4 in, Max. Fixture Thickness 3/4 in, Ultimate Tension in 4000 PSI Concrete (Lb.) 2,630, Meets/Exceeds ASTM E488, Package Quantity 25

Reviews of Dewalt #05548-PWR